Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN Sterile CSM One-Piece Glove

Click to view available options
Size:
9.75
10.5
Port Size (English):
8 in.
10 in.
Port Size (Metric):
20 cm
25 cm
Description
- One-Piece Glove System
- Port Size: 6 to 12
- Thickness: 15 or 24 mil
- Length: 32 in.
- Hand Size: 8.5 to 10.5
- Various Styles
- Pre-sterilized with Gamma Radiation (25 to 50 kG)
- Excellent resistance to Alcohol, Acids, Bases, Strong Oxidants, UV, Ozone, and Free Radicals.
- Resistant to Aliphatic oils, solvents and impermeable to gas
- Sterilizations: H202 35% and 50%, Paracetic Acid, and Autoclave
Specifications
Specifications
| Color | White |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | CSM |
| Size | 10.5 |
| Thickness (English) | 15 mil |
| Thickness (Metric) | 0.38 mm |
| Model | 8Y153210.5AVS |
| Port Size (English) | 8 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction