Learn More
Thermo Scientific™ Pierce™ Chromatography Cartridge Accessory Pack PROMO
Description
The cartridge-fittings are compatible with the popular automated liquid-chromatography systems or for manual syringe processing. The cartridges attach directly to AKTA™ or FPLC Systems without additional connectors. Cartridges can be used individually or connected in a series to obtain even higher column capacity. Each product supplied in the Pierce Chromatography Cartridge format includes an accessory pack that readily adapts cartridges for use with Luer-Lok™ Syringe Fittings or tubing. The cartridges provide fast, easy and reproducible chromatographic separations and can be regenerated for multiple uses.
Highlights:
Two sizes– 1 mL and 5 mL, convenient for typical research scales
Compatible– fittings allow connection with popular LC systems or a standard syringe
Versatile– use singly or connected in series to service different capacity requirements
Validated– available cartridges have been tested to ensure performance in the format
Reusable– accessory pack includes caps for convenient storage between uses
Economical– comparable performance at lower cost than other commercially available cartridges
Specifications
Specifications
| Product Type | Chromatography Cartridge Accessory |
| Product Line | Pierce |
| Content And Storage | Sufficient For: Attaching and replacing fittings for products supplied in Pierce Chromatography Cartridges, Bottom Plug, 1, Cap, 1, Luer-Lok Adapter, 1, Tube Fitting, 1 |
| Quantity | 1 Ea. |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.