Learn More
Thermo Scientific™ Pierce™ D-Galactose Agarose PROMO
Description
Immobilized D-Galactose is a beaded agarose affinity resin that enables purification of agglutinins, lectins, toxins, and other galactose-binding proteins, N-acetylgalactosamine-binding proteins or carbohydrate-binding proteins. This purification method is milder and/or more specific than other methods, allowing protein recovery in a manner that preserves activity for downstream applications.
Highlights:
Ligand – thio-alpha-D-galactose
Synonyms – thio-alpha-gal, thio-gal
Support – crosslinked 6% beaded agarose
Binding capacity – greater than 20mg jacalin per milliliter of settled resin
Format – 50% resin slurry in 0.02% sodium azide
Recommended for:
Human alpha-galactosidase A purification; C-type lectin purification; E. coli heat labile enterotoxin purification; Cholera toxin (CT) purification
Specifications
Specifications
Capacity (Metric) | ≥20 mg Jacalin per mL of Settled Resin |
Content And Storage | Store at 4°C. |
Product Line | Pierce™ |
Quantity | 5 mL |
Target | Lectin |
Type | Agarose |
Stationary Phase | D-Galactose |
Format | Bottle |
Column Type | Affinity, Agarose Resin |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.