Learn More
Thermo Scientific™ Pierce™ Glutathione Magnetic Agarose Beads, 4 mL PROMO
Description
Product features:
Pierce Glutathione Magnetic Agarose Beads are well suited for purifying GST fusion proteins from a soluble protein extract and are ideal for the purification of proteins expressed at low levels from diluted supernatants.
The beads can be used in manual applications with a magnetic stand or automated applications with an instrument such as the Thermo Scientific KingFisher™ Flex Magnetic Particle Processor. Automated instruments are especially useful for higher throughput purification and screening of purification conditions.
- High-performance beads—non-aggregating, magnetite (Fe3O4), superparamagnetic beads provide exceptional uniformity for both manual and automated HTS applications
- Stable affinity ligand—glutathione is covalently immobilized to particles, enabling leach-resistance and clean purification products
- High capacity—binding capacity is sufficient for both routine and demanding purification procedures
Applications:
- Protein purification and isolation
- High throughput protein purification using automated magnetic particle processor
Target molecule: GST
Specifications
Specifications
| Content And Storage | 1 mL settled resin. Supplied as 4 mL of 25% v/v suspension in 20% ethanol. Store at 2°C to 8°C. |
| Shipping Condition | Wet Ice |
| Form | Liquid Suspension |
| Product Line | Pierce |
| Quantity | 4 mL |
| Type | Magnetic Agarose Bead |
| Stationary Phase | Glutathione |
| Format | Bottle |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.