Learn More
Thermo Scientific™ Western Blotting Filter Paper, Extra Thick, 20 cm x 20 cm
Description
Thermo Scientific™ Pierce Western Blotting Filter Papers are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer of proteins from polyacrylamide gels (SDS-PAGE) to PVDF, nitrocellulose, or other membranes.
Highlights:
High-quality – clean cotton cellulose fiber paper manufactured with additive-free ultrapure water to eliminate sources of background signal and artifacts
Easy to use – pre-cut filter paper sheets in several convenient sizes for use with most mini gel sizes, tank transfer cassettes and semi-dry blotters
Two thicknesses – choose standard-thickness paper for traditional procedures or extra-thick filter paper for high capacity blotting or to eliminate using multiple sheets
Validated – tested and recommmend for use with protein methods, including the Thermo Scientific Pierce Fast Semi-Dry Blotter (Part No. 88217)

Specifications
Specifications
Content And Storage | Store at room temperature. |
Description | Pierce Western Blotting Filter Paper, Extra Thick, 20cm x 20cm |
Format | Sheet |
Material | Cotton |
Quantity | 50 Sheets |
Thickness (Metric) | 2.5 mm |
Type | Western Blotting Filter Paper |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.