Learn More
Globe Scientific Pierceable Stoppers for Vacuum Blood Tubes and Test Tubes
Description
- Material: Thermoplastic Elastomer (TPE)
- Temperature Range: −80°C to +121°C
- Superior leak-resistance
- Latex free
- Non-sterile
- Autoclavable
Specifications
Specifications
| Product Type | Pierceable Stopper |
| Closure Size | 13 mm |
| Autoclavable | Autoclavable |
| Material | TPE |
| Color | Green |
| No. per Pack | 1000 |
| Sterility | Non-sterile |
| For Use With (Equipment) | Vacuum Blood Tubes and Test Tubes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.