Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Blue Absorbent Sock
SDP

Catalog No. 19003380 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
22 oz.
95 oz.
Diameter (English):
1.5 in.
3 in.
Length (English):
29 in.
48 in.
Weight (English):
15.56 lb.
50 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Diameter (English) Length (English) Weight (English)
19-003-380 95 oz. 3 in. 48 in. 50 lb.
18-999-4849 22 oz. 1.5 in. 29 in. 15.56 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-003-380 Supplier New Pig Supplier No. 4048
Add to Cart
Add to Cart

Surround spills to prevent spreading with New Pig's heaviest absorbent sock

  • 100% polypropylene skin
  • Ideal for diking and damming liquids
  • Can be air-dried for reuse when soaked with water
  • The heaviest sock we make features extra-dense construction to hug floors and stay in place while containing spills
  • Fine-grade vermiculite filler quickly absorbs leaks, drips and spills; great for spill response or absorbing machine leaks
  • Stitch-bonded, polypropylene skin resists bursting; reduces dust and holds in liquid, even when saturated

Specifications

Color Blue
Capacity (English) 95 oz.
Capacity (Metric) 2.8 L
Material Polypropylene
Type Absorbent Sock
For Use With (Application) Ideal for diking and damming liquids
Length (English) 48 in.
Length (Metric) 121.92 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Weight (English) 50 lb.
Weight (Metric) 22.7 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.