Learn More
Description
- Helps companies and facilities to stay in compliance with social distancing guidelines
- Creates a safe environment
- Communicates to employees, guests & visitors how to safely navigate facilities
- Withstands foot traffic, floor scrubbers, and disinfectant use
- Will not become slippery when wet
- Can be frequently cleaned with a scrubber, vacuum or broom without affecting performance
- Sticks to most commercial floors including smooth indoor concrete, vct, linoleum, ceramic tile, quarry tile, and laminate flooring
- Recommended for indoor & non-carpeted surfaces only
- Lasts up to three months
Specifications
Specifications
| Material | Polypropylene |
| Mounting Type | Self-adhesive |
| For Use With (Application) | To Remind and Reinforce Maintaining a 6 ft. Distance While Waiting in Line |
| Shape | Square |
| Languages | English |
| Dimensions (L x W) | 9 x 9 in. |
| Displayed Text | Play It Smart Keep 6 ft. Apart |
| Color | Yellow on Black |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
