Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig™ Pig™ Large Medical Supply Cart
SDP

Catalog No. 19041546 Shop All New Pig Corporation Products
Change view
Click to view available options
27.5 x 29.75 x 50.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-041-546 27.5 x 29.75 x 50.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-546 Supplier New Pig™ Supplier No. PAK825

missing translation for 'validMainframeMsg'

Store and access supplies wherever needed in this durable, double door cart with wheels

  • Durable, multi-purpose cart for storing test kits or cleaning/sanitization chemicals
  • Can be used either indoors or outside
  • Ideal for transporting and restocking temporary areas from central supply location
  • Lockable door secures contents when unsupervised or when moving the cart
  • Doors & lid provide full access to the cart for quick retrieval of supplies
  • 8 in. rear wheels easily roll over uneven surfaces
  • Front swivel casters for easy pivoting
  • Able to fit through most tight spaces and doorways

Specifications

Door Style Manual with Lock
Shelf Type 2 Adjustable, 1 Fixed
No. of Shelves 3
Width (English) Exterior 29.75 in.
No. of Doors 2
Height (English) Exterior 50.25 in.
Depth (English) Exterior 27.5 in.
Dimensions (D x W x H) 27.5 x 29.75 x 50.25 in.
Product Type Supply Cart
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.