Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Pig Skeleton (Sus scrofa domesticus), Disarticulated
SDPSCI_ED

Catalog No. S00561 Shop All 3B Scientific Products
Click to view available options
Gender:
Female
Male
This item is not returnable. View return policy
This item is not returnable. View return policy

3B Scientific Pig skeleton is ideal for demonstrating the typical bone structure and anatomy.

  • Complete and non-assembled skeleton bones without pre-drilling. Ideal for demonstrating the typical bone structure and anatomy. Small bones can be loose. Does not include building instructions.
    • Taxonomy: Domestic Pig (Sus scrofa domesticus)
    • Class: Mammals
    • Order: Even-toed ungulates
    • Family: Real pigs
    • Diet: Omnivore
    • Size: Approx. 120 to 180 cm
    • Weight: Approx. 50 to 150 kg
    • Age: 8 to 12 years
    • Skeleton: Approx. 223 individual bones
  • Dentition formula:
    • Number: 44
    • Incisors (I): 3/3
    • Canines (C): 1/1
    • Premolars (P): 4/4
    • Molars (M): 3/3

Specifications

Product Type Female Pig Skeleton
For Use With (Application) Anatomy Demonstrations
Includes 223 Individual Bones
Gender Female
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.