Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Pig Skeleton (Sus scrofa domesticus), Disarticulated

Shop All 3B Scientific Products


Click to view available options
Gender:
Female
Male
Description
- Complete and non-assembled skeleton bones without pre-drilling. Ideal for demonstrating the typical bone structure and anatomy. Small bones can be loose. Does not include building instructions.
- Taxonomy: Domestic Pig (Sus scrofa domesticus)
- Class: Mammals
- Order: Even-toed ungulates
- Family: Real pigs
- Diet: Omnivore
- Size: Approx. 120 to 180 cm
- Weight: Approx. 50 to 150 kg
- Age: 8 to 12 years
- Skeleton: Approx. 223 individual bones
- Dentition formula:
- Number: 44
- Incisors (I): 3/3
- Canines (C): 1/1
- Premolars (P): 4/4
- Molars (M): 3/3
Specifications
Specifications
| For Use With (Application) | Anatomy Demonstrations |
| Includes | 223 Individual Bones |
| Gender | Male |
| Product Type | Male Pig Skeleton |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction