Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Piko PCR Plate, 24-well, clear
Click to view available options
Quantity:
200 plates
50 plates
Description
Thermo Scientific™ Piko™ PCR Plates are modular, ultra-thin wall PCR plates for Piko Thermal Cyclers.
>Highlights
• Ultra Thin Wall (UTW) for fast PCR/qPCR applications
• Low profile
• Designed for use with the Piko and PikoReal 24-well thermal cyclers
• Plates can be snapped into the plate frame to create a standard 96-well plate
• Compatible with standard multi-channel pipettes and liquid-handling platforms
• Well spacing and footprint conform to industry (ANSI) dimensions
Applications
• PCR
Related Products
Piko PCR Plate, 24-well, white
Piko PCR Plate, 24-well, clear
Plate Frame for 24-well Piko PCR Plates, white
• Ultra Thin Wall (UTW) for fast PCR/qPCR applications
• Low profile
• Designed for use with the Piko and PikoReal 24-well thermal cyclers
• Plates can be snapped into the plate frame to create a standard 96-well plate
• Compatible with standard multi-channel pipettes and liquid-handling platforms
• Well spacing and footprint conform to industry (ANSI) dimensions
Applications
• PCR
Related Products
Piko PCR Plate, 24-well, white
Piko PCR Plate, 24-well, clear
Plate Frame for 24-well Piko PCR Plates, white
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Packaging | 50 Plate |
| Product Line | Piko |
| Color | Clear |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Piko Thermal Cycler, PikoReal Real-Time PCR System |
| Material | Polypropylene |
| No. of Wells | 24 |
| Quantity | 50 plates |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction