Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Piko PCR Plate, 96-well, white
Click to view available options
Quantity:
200/Cs.
50 Plates
Description
Piko PCR Plates are a family of PCR plates which have the footprint of a microscope slide. We have not only shrunk the size of the plate, but dramatically reduced the thickness of the well walls utilizing our patented ultra-thin wall (UTW) technology.
Four plates can be snapped into a single frame producing the equivalent of a standard 384-well microplate.
Features
• Ultra Thin Wall (UTW) for fast PCR/qPCR applications
• Low profile
• Designed for use with the Piko and PikoReal 96-well thermal cyclers
• Plates can be snapped into the plate frame to create a standard 384-well plate
• Compatible with standard multi-channel pipettes and liquid-handling platforms
• Well spacing and footprint conform to industry (ANSI) dimensions
Applications
• qPCR/Real-Time PCR
Related Products
Piko PCR Plate, 96-well, clear
Piko PCR Plate, 96-well, white
Plate Frame for 96-well Piko PCR Plates, white
Features
• Ultra Thin Wall (UTW) for fast PCR/qPCR applications
• Low profile
• Designed for use with the Piko and PikoReal 96-well thermal cyclers
• Plates can be snapped into the plate frame to create a standard 384-well plate
• Compatible with standard multi-channel pipettes and liquid-handling platforms
• Well spacing and footprint conform to industry (ANSI) dimensions
Applications
• qPCR/Real-Time PCR
Related Products
Piko PCR Plate, 96-well, clear
Piko PCR Plate, 96-well, white
Plate Frame for 96-well Piko PCR Plates, white
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Packaging | 50 Plate |
| Product Line | Piko |
| Color | White |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Piko Thermal Cycler, PikoReal Real-Time PCR System |
| Material | Polypropylene |
| No. of Wells | 96 |
| Quantity | 50 Plates |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction