Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Pilot Safety Goggles
Pilot safety goggles co-injected, ventilated frame guarantees unequalled adaptability and comfort, chemical protection against liquid droplets or splashes, filters ultraviolet radiation, platinum coating
Specifications
Height (English) | 3.14 in. |
---|---|
Height (Metric) | 8 cm |
Shape | Rectangular |
Width (English) | 7 in. |
Width (Metric) | 18 cm |
Catalog Number | Mfr. No. | Lens Tint | Lens Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Lens Type | Price | Quantity & Availability | ||||
18-072-067
|
Bollé Safety
40274 |
Clear | Chemical-resistant | N/A | N/A | N/A | |||
Description
- Adjustable strap with pivoting buckle
- Excellent field of vision
- Very flexible PP/TPR frame
- Vented
- D3/D4 rated
- Fits over prescription glasses
Specifications
3.14 in. | |
Rectangular | |
18 cm | |
Safety Goggles | |
3 oz. | |
Polycarbonate | |
UVA and UVB |
8 cm | |
7 in. | |
ANSI Z87+ | |
Black | |
Reusable | |
TPR | |
Vented |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title