Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Pin Vises

Catalog No. p-4595723
Click to view available options
Length (English):
4 in.
4.5 in.

Optimized for electronics and biochemistry, lead-free soldering operations and for use in research labs

  • High Precision

Specifications

Product Type Brass-handled Pin Vise
Length (English) 4 in.
Length (Metric) 10.16 cm
Material Brass
Capacity (English) 0 to 0.025 in.
For Use With (Application) Ideal for electronics and biochemistry, Lead free soldering operations and research labs
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.