Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Antistat Static Shielding Bag, Open Top
Click to view available options
Dimensions (L x W):
5 x 3 in.
6 x 4 in.
7 x 5 in.
8 x 4 in.
8 x 5 in.
8 x 6 in.
8 x 8 in.
10 x 6 in.
10 x 8 in.
12 x 4 in.
12 x 6 in.
12 x 8 in.
14 x 6 in.
16 x 6 in.
18 x 8 in.
26 x 5 in.
26 x 6 in.
27 x 4 in.
30 x 6 in.
12 x 10 in.
14 x 10 in.
15 x 11 in.
16 x 10 in.
16 x 12 in.
16 x 14 in.
18 x 10 in.
18 x 12 in.
18 x 14 in.
18 x 16 in.
18 x 18 in.
24 x 12 in.
24 x 18 in.
24 x 20 in.
30 x 10 in.
Description
- Surface resistance of 106 to 1010 Ohms
- Custom sizes and print available on request
- Semi transparent for easy content identification
- Metal 'Faraday cage' layer shields products from electric energy inside and prevents static build-up
- The layer protection guards against charges inside and out
- Suitable for packing electronic products which are sensitive to static, e.g. PCBs, electronic components etc.
- Conforms to EIA 625, EIA 541, ANSI/ESD S-20.20 and EN61340-51-ESD and EN61340-53-ESD
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | None |
| Color | Opaque |
| Includes | Bag Only |
| Material | Polyester, Polyethylene |
| Thickness (Metric) | 75 μ |
| Quantity | 100 Pk. |
| Thickness (English) | 3 mil |
| Dimensions (L x W) | 5 x 3 in. |
| Length (Metric) | 127 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction