Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle DB Cyano Guard Cartridges, 5 μm
SDP

Catalog No. 06728412 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
Length (Metric):
10 mm
20 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric)
06-728-412 4 mm 10 mm
06-728-415 2.1 mm 20 mm
06-728-414 4 mm 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-728-412 Supplier Restek™ Supplier No. 941650210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protects and extends column lifetime.

  • Particle Size: 5 μm, spherical
  • Pore size: 140 angstrom

Specifications

Carbon Load 4%
pH 2.5 to 8
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 140Å
Diameter (Metric) Inner 4 mm
For Use With (Equipment) Pinnacle™ DB HPLC Column
Stationary Phase Cyano
Temperature (Metric) Maximum 80°C
Particle Shape Spherical
Endcapped Yes
USP Type L10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.