Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ PinPoint™ Pipette Controller Filter



Click to view available options
Filter Type:
0.22 μm
0.45 μm
Description
- Ultra light and powerful pipette controller is designed for comfort as well as accuracy
- Intuitive 6 level speed setting and sensitive triggers provide a wide range of aspirating/dispense speeds
- Pipette controller is ergonomically designed for extended usage
- Compatible with glass or plastic serological pipettes (0.1 to 100 mL)
- LCD indicates battery charge and 6 speed levels
- Fills a 25 mL pipette in less than 5 seconds
- Lithium-ion battery charges fully within 3 hours and can provide up to 8 hours use
- Meets the requirements of the applicable EU directives, UK regulations, UL, and CAN/CSA
Specifications
Specifications
For Use With | PinPoint Pipette Controller |
Type | Filter |
Filter Type | 0.22 μm |
Quantity | 5/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction