Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Pioneer™ Precision Balance

Catalog No. p-7228728 Shop All OHAUS Products
Click to view available options
Calibration:
External Calibration
InCal™ - Semi Automatic
This item is not returnable. View return policy
This item is not returnable. View return policy

The Pioneer™ Precision Balance combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings.

  • Applications: Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, Formulation
  • Display: Backlit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)
  • Operation: AC adapter (included)
  • Communication: RS232 and USB device (included), GLP/GMP data output with real-time clock
  • Construction: Metal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use cover
  • Design Features: User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages
TRUSTED_SUSTAINABILITY

Specifications

Capacity 620 g
Display Type Backlit LCD
Readability 0.001 g
Includes Draftshield, Inuse Cover, AC Adapter
Linearity ±0.002 g
Material Stainless Steel
Min. Sample Weight 2 g
Model PX623
Pan Shape Round
Stabilization Time 2 sec.
Temperature Range (English) 41°F to 104°F, 50°F to 86°F, 80% RH, Non-condensing
Temperature Range (Metric) 5°C to 40°C, 10°C to 30°C, 80% RH, Non-condensing
Type Toploading Balances
Length (English) 12.6 in.
Length (Metric) 321 mm
Width (English) 8.2 in.
Width (Metric) 209 mm
Diameter (English) Outer Pan 4.7 in.
Diameter (Metric) Outer Pan 120 mm
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Calibration InCal™ - Semi Automatic
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.