Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Pioneer Px Microbalances
Shop All OHAUS Products
Click to view available options
Capacity:
82 g
82 g, 220 g
Readability:
0.01 mg
0.01, 0.1 mg
Type:
Internal Calibration
Description
Includes
AC Power Adapter
- 2 Line Display
- Durable Construction
- Communication Ports (RS-232, USB)
Compliance
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA
Warranty and Services
Two year
Specifications
Specifications
| Certifications/Compliance | Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA |
| Connection Type | RS232,USB |
| Capacity | 82 g, 220 g |
| Display Type | 2-line Backlit LCD |
| Readability | 0.01, 0.1 mg |
| Includes | Draftshield |
| Leveling | Integrated level bubble |
| Linearity | ±2 Divisions |
| Material | Cast Aluminim Base, Plastic Top Housing |
| Model | PX225D |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction