Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Pioneer Px Analytical Balances
Click to view available options
Capacity:
82 g
120 g
220 g
Readability:
0.0001 g
Type:
External Calibration
Internal Calibration
Description
Includes
AC Power Adapter
- 2 Line Display
- Durable Construction
- Communication Ports (RS-232, USB)
Compliance
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA
Warranty and Services
Two year

Specifications
Specifications
Certifications/Compliance | Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA |
Connection Type | RS232,USB |
Capacity | 220 g |
Display Type | 2-line Backlit LCD |
Readability | 0.0001 g |
Includes | Draftshield |
Leveling | Integrated level bubble |
Linearity | ±2 Divisions |
Material | Cast Aluminim Base, Plastic Top Housing |
Model | PX224/E |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction