Learn More
PIP™ ActivGrip™ Nitrile Coated Gloves with MicroFinish™ Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- Revolutionary surface treatment enhances grip in dry, wet, and oily conditions
- MicroFinish™ adjusts to different conditions by reacting like tiny suction cups to prevent liquid permeation
- Seamless cotton liner increases comfort and improves fit
- Strong protection against punctures and abrasions
Specifications
Specifications
| Coating Material | Nitrile |
| Color | Green |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Dip-coated Gloves |
| Size | Large |
| For Use With (Application) | Fishing, Machine Operation, Metal Handling, and Oily Parts Assembly |
| Glove Cuff Style | Open |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.