Learn More
Description
- Semi-rimless, glossy, black rubber temples, one piece bridge frame
- Soft nose piece
- Enclosed lanyard
- Polycarbonate lens with scratch resistant hard coating
- Base curve: 9
- Sleek design with 8-base lens curve
Compliance
Exceeds ANSI Z87.1+ High Impact Requirements.
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Lens Tint | Gray |
| Product Type | Safety Goggles |
| Frame Color | Black |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Frame Type | Semi-rimless |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
