Learn More
PIP™ Ambi-dex™ Food Grade Disposable Polyethylene Gloves With Embossed Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- Liquid proof protection for limited use
- Embossed grip for better handling of wet or dry materials
- Made from component materials that comply with Federal Regulations for food contact 21 CFR, 170-199
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 170-199 |
| Color | Translucent |
| Material | Polyethylene |
| Size | Small |
| Thickness (English) | 0.6 mil |
| Thickness (Metric) | 0.02 mm |
| Length (English) | 11.2 in. |
| Length (Metric) | 28.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.