Learn More
Description
- Made from a soft-virgin vinyl formulation
- Rolled cuff for additional strength to promote longer glove life and to prevent liquid run-off
- Synthetic polymer coating for ease of use
- Does not contain natural rubber latex proteins
- DEHP and DOP Free
- Translucent white color
- Ambidextrous
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR, 170-199 |
| Accelerator Free | No |
| Applications | Industrial, Laboratory |
| AQL | 2.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.12 mm |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.