Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-dex™ Blue Industrial Grade Vinyl Gloves

Catalog No. 19013566 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-013-566 Medium
19-013-565 Small
19-013-567 Large
19-013-568 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-013-566 Supplier PIP™ Supplier No. 64V77BPF/M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powder free, blue vinyl gloves are ideal for applications requiring contrasting color such as food handling and processing, pharmaceuticals and laboratories.

  • Made from a soft-virgin vinyl formulation
  • Synthetic polymer coating aid donning and doffing
  • Contains no natural rubber latex proteins
  • DEHP and DOP free
  • Accelerator free

Specifications

Certifications/Compliance FDA 21 CFR 170-199
Accelerator Free Yes
Applications Industrial, Laboratory
AQL 4
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Vinyl
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Vinyl Disposable Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Model 64-V77BPF/M
Series Ambi-dex™
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.