Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-dex™ Powder Free Nitrile Gloves

Catalog No. 19121195A Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-121-195A Small
19-121-195B Medium
19-121-195C Large
19-121-195D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-121-195A Supplier PIP™ Supplier No. 63331PF/S

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Powder free nitrile gloves feature a textured grip ideal for both wet or dry environments.

  • Made of 100% medical-grade nitrile
  • Textured grip offers excellent small instrument handling
  • Ambidextrous
  • Thickness: 5mil
  • Blue

Specifications

Certifications/Compliance ASTM 3578
Chemotherapeutic Rated No
Applications Healthcare
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.4 mil
Finger Thickness (Metric) 0.19 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Size Small
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model 63-331PF/S
Series Ambi-dex™
Tensile Strength 14
Length (English) 9.4 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.