Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-dex™ Powder Free Nitrile Gloves

Catalog No. 19121195D
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Powder free nitrile gloves feature a textured grip ideal for both wet or dry environments.

  • Made of 100% medical-grade nitrile
  • Textured grip offers excellent small instrument handling
  • Ambidextrous
  • Thickness: 5mil
  • Blue

Specifications

Certifications/Compliance ASTM 3578
Chemotherapeutic Rated No
Applications Healthcare
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.4 mil
Finger Thickness (Metric) 0.19 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Size X-Large
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model 63-331PF/XL
Series Ambi-dex™
Tensile Strength 14
Length (English) 9.4 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.