Learn More
PIP™ Ambi-dex™ Super 8 Powder Free Nitrile Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Powder free
- Tactile sensitivity
- Latex-free
- Ambidextrous for quick and easy donning
- Puncture resistant
- Complies with FDA food handling requirements
- Industry grade for non-medical use
- Applications include industrial, automotive and sanitation
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Chemotherapeutic Rated | No |
| Applications | Industrial |
| AQL | 4 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 8 mil |
| Finger Thickness (Metric) | 0.20 mm |
| Laboratory/Cleanroom Use | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.