Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-dex™ Super 8 Powder Free Nitrile Gloves

Catalog No. 19146532 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-146-532 Large
19-146-530 Small
19-146-531 Medium
19-146-533 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-146-532 Supplier PIP™ Supplier No. 63338PF/L
This item is not returnable. View return policy

Super 8 industrial grade powder free nitrile gloves are 8 mil thick and can be used in a broad range of applications for protection from liquids, chemicals and debris.

  • Powder free
  • Tactile sensitivity
  • Latex-free
  • Ambidextrous for quick and easy donning
  • Puncture resistant
  • Complies with FDA food handling requirements
  • Industry grade for non-medical use
  • Applications include industrial, automotive and sanitation

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Chemotherapeutic Rated No
Applications Industrial
AQL 4
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.20 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 8 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Size Large
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Model 63-338/L
Series Ambi-dex™ Super 8
Tensile Strength 14 MPa
Length (English) 9.8 in.
Length (Metric) 25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.