Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Assurance™ 28mil Unsupported Neoprene Gloves, Flock Lined
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Raised diamond pattern for an enhanced grip
- Made from component materials that comply with Federal regulations for food contact, 21 CFR, 170-199
Specifications
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Color | Black |
Latex Free | Yes |
Material | Neoprene |
Size | X-Large |
Thickness (English) | 28 mil |
Thickness (Metric) | 0.71 mm |
EN388 Standard | EN 388:3121 |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | AKL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction