Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ 28mil Unsupported Neoprene Gloves, Flock Lined

Catalog No. 19816821 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-816-821 Small
19-816-823 Medium
19-816-824 Large
19-816-825 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-816-821 Supplier PIP™ Supplier No. 523665/S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Neoprene gloves provide protection from a wide range of chemicals such as acids, caustics, solvents and oils. Ideal for use in petrochemical, janitorial, general maintenance and photo finishing applications.

  • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Flock lining provides increased comfort and ease of donning
  • Raised diamond pattern for an enhanced grip
  • Made from component materials that comply with Federal regulations for food contact, 21 CFR, 170-199

Specifications

Certifications/Compliance 21 CFR 170-199
Applications Industrial
Color Black
Latex Free Yes
Material Neoprene
Product Type Neoprene Gloves
Size Small
Thickness (English) 28 mil
Thickness (Metric) 0.71 mm
EN388 Standard EN 388:3121
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKL
For Use With (Application) Petrochemical, janitorial, general maintenance, photo finishing
Glove Cuff Style Straight
Grip Design Raised Diamond
Liner Material Flock
Lining Lined
Manufacturing/QMS Audit Standards ISO 9001:2000, ISO 14001:2004
Model 52-3665/S
Series Assurance™ 52-3665
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.