Learn More
PIP™ Assurance™ 28mil Unsupported Neoprene Gloves, Flock Lined
Shop All Protective Industrial Products Inc. ProductsDescription
- Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining provides increased comfort and ease of donning
- Raised diamond pattern for an enhanced grip
- Made from component materials that comply with Federal regulations for food contact, 21 CFR, 170-199
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Applications | Industrial |
| Color | Black |
| Latex Free | Yes |
| Material | Neoprene |
| Product Type | Neoprene Gloves |
| Size | Medium |
| Thickness (English) | 28 mil |
| Thickness (Metric) | 0.71 mm |
| EN388 Standard | EN 388:3121 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.