Learn More
PIP™ Assurance™ 48-L2125Y Unsupported Latex Gloves, Flock Lined
Shop All Protective Industrial Products Inc. ProductsDescription
- Made from component materials which comply with Federal regulations for food contact; 21CFR, 170-199
- Flock lining provides increased comfort and ease of donning
- Rolled bead cuff for tear resistance
- Diamond grip
- Chlorinated
- Color: yellow
- Length: 15 in. (38cm)
Janitorial, sanitation and general maintenance
Specifications
Specifications
| Certifications/Compliance (Europe) | CE |
| Chlorinated | Yes |
| Color | Yellow |
| Finger Thickness (English) | 20 mil |
| Finger Thickness (Metric) | 0.50 mm |
| Latex Free | No |
| Material | Latex |
| Palm Thickness (English) | 20 mil |
| Palm Thickness (Metric) | 0.50 mm |
| Size | Small |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.