Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ 48-L2125Y Unsupported Latex Gloves, Flock Lined

Catalog No. 19152526 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-152-526 Medium
19-152-528 X-Large
19-152-525 Small
19-152-527 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-152-526 Supplier PIP™ Supplier No. 48L2125Y/M
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Industrial 20 mil flock lined latex gloves feature a super diamond grip and are resistant to acids, alkalis, alcohols, salts, ketones and animal fats.

  • Made from component materials which comply with Federal regulations for food contact; 21CFR, 170-199
  • Flock lining provides increased comfort and ease of donning
  • Rolled bead cuff for tear resistance
  • Diamond grip
  • Chlorinated
  • Color: yellow
  • Length: 15 in. (38cm)

Janitorial, sanitation and general maintenance

Specifications

Certifications/Compliance (Europe) CE
Chlorinated Yes
Color Yellow
Finger Thickness (English) 20 mil
Finger Thickness (Metric) 0.50 mm
Latex Free No
Material Latex
Palm Thickness (English) 20 mil
Palm Thickness (Metric) 0.50 mm
Size Medium
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
EN388 Standard EN 388:1010
For Use With (Application) Janitorial, sanitation and general maintenance
Glove Cuff Style Beaded/Rolled
Grip Design Super Diamond
Liner Material Cotton Flock
Lining Lined
Model 48-L2125Y/M
Length (English) 15 in.
Length (Metric) 38.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.