Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ 48-L212Y Flock Lined Latex Gloves

Catalog No. 19162707 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-162-707 Small
19-161-854 Medium
19-161-856 Large
19-162-708 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-162-707 Supplier PIP™ Supplier No. 48L212Y/S
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Unsupported, industrial flock lined latex gloves are 21 mil thick and feature a raised diamond pattern for an enhanced grip.

Premium, 18 mil unlined latex gloves feature a textured grip and pinked cuff for resistance to a wide range of chemicals and detergents.

  • Resistance to acids, alkalis, alcohols, salts, ketones and
  • animal fat
  • Thickness: 21 mil
  • flock lined
  • Raised diamond grip
  • Beaded rolled cuff, chlorinated
  • Color: yellow
  • Length: 12 in. (30.48 cm)

It is strongly advised not to wash and re-use these gloves when they are used to protect against chemical products

Janitorial, sanitation and general maintenance

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN-374:1-2003
Chlorinated Yes
Applications Industrial
Color Yellow
Finger Thickness (English) 21 mil
Finger Thickness (Metric) 0.53 mm
Latex Free No
Material Latex
Palm Thickness (English) 21 mil
Palm Thickness (Metric) 0.53 mm
Product Type Chemical Protection Gloves
Size Small
Thickness (English) 21 mil
Thickness (Metric) 0.53 mm
EN388 Standard EN 388:1020
EN ISO 374-1 CHEMICAL LETTER CODES ABK
For Use With (Application) Janitorial, sanitation and general maintenance
Glove Cuff Style Beaded/Rolled
Grip Design Raised Diamond
Liner Material Cotton Flock
Lining Lined
Model 48-L212Y/S
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.