Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ 48-L300K Heavy Duty Flock Lined Latex Gloves

Catalog No. 19121185D Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-121-185D X-Large
19-162-722 Large
19-121-185E 2X-Large
19-121-185B Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-121-185D Supplier PIP™ Supplier No. 48L300K/XL
Add to Cart
Add to Cart
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Heavy duty latex gloves provide extended wear and greater chemical resistance to acids, alkalis, alcohols, salts, ketones and animal fats.

  • Made from component materials which comply with Federal regulations for food contact; 21CFR 170-199
  • Raised diamond grip
  • Rolled bead cuff for tear resistance
  • Flock lining provides increased comfort and ease of donning
  • Chlorinated
  • Resistance to acids, alkalis, alcohols, salts, ketones and animal fats
  • Color: black
  • Thickness: 28 mil
  • Length: 13 in. (33 cm)

Specifications

Certifications/Compliance 21 CFR 170-199
Applications Industrial
Color Black
Finger Thickness (English) 28 mil
Finger Thickness (Metric) 0.71 mm
Latex Free No
Material Latex
Palm Thickness (English) 28mil
Palm Thickness (Metric) 0.71 mm
Product Type Chemical Protection Gloves
Size X-Large
Thickness (English) 28 mil
Thickness (Metric) 0.71 mm
For Use With (Application) Use with water based chemicals such as acids and caustics, also used for general cleaning
Glove Cuff Style Beaded
Grip Design Raised Diamond
Liner Material Cotton Flock
Lining Lined
Manufacturing/QMS Audit Standards ISO 9001:2000
Model 48-L300K/XL
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.