Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ 47-L171 Unlined Latex Canner Gloves

Catalog No. 19100578 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Color:
Blue
Natural
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
19-100-578 X-Large Blue
19-100-575 Small Blue
19-100-576 Medium Blue
19-100-571 Small Natural
19-100-572 Medium Natural
19-100-573 Large Natural
19-100-574 X-Large Natural
19-100-577 Large Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-100-578 Supplier PIP™ Supplier No. 47L171B/XL
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Unlined, 18 mil thick latex canner gloves are ideal for the food processing industry or any application where shedding of flock lining is to be avoided.

  • Unlined to reduce potential of product contamination in natural or blue color
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Raised diamond pattern for an enhanced grip
  • Chlorinated to harden and cleanse the surface of the glove
  • Made from component materials that comply with Federal Regulations for food contact 21 CFR, 170-199, ISO 9001: 2008/SLS ISO 9001:2008

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN-374:1-2003
Chlorinated Yes
Applications Industrial
Color Blue
Finger Thickness (English) 18 mil
Finger Thickness (Metric) 0.46 mm
Latex Free No
Material Latex
Palm Thickness (English) 18 mil
Palm Thickness (Metric) 0.46 mm
Product Type Chemical Protection Gloves
Size X-Large
Thickness (English) 18 mil
Thickness (Metric) 0.45 mm
EN388 Standard EN 388:2011
EN ISO 374-1 CHEMICAL LETTER CODES ABK
Glove Cuff Style Straight
Grip Design Raised Diamond
Lining Unlined
Manufacturing/QMS Audit Standards ISO 9001:2000, ISO 14001:2004
Model 47-L171B/XL
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.