Learn More
PIP™ MaxiCut™ Dyneema™ Cut-Resistant Gloves, Nitrile Foam Coating
Shop All Protective Industrial Products Inc. ProductsDescription
Ideal for use in electronics, glass cutting, metal handling, food processing and meat processing — resistant to chemicals, water and ultraviolet light
- Micro-foam nitrile coatings are compatible with light oils and provide secure grip, abrasion resistance and overall breathability
- Reinforcement between thumb and forefinger improves cut resistance and glove life
- Knit wrists prevent dirt and debris from entering glove
- Material resists chemicals and UV light
- Seamless nylon shell incorporates glass, Dyneema™ and Lycra™
- Micro-cup finish allows for a controlled grip
- “Hand at rest” form reduces fatigue
- Color-coded cuff
- Washable
Certifications
The Oeko-Tex© Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | CE |
| Construction | Seamless Knit |
| Color | Gray |
| Cut Resistance Rating | ANSI A5 |
| Material | Nylon, Glass, Dyneema™, Lycra |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| EN388 Standard | EN 388:4443C |
| For Use With (Application) | Electronics, glass cutting, metal handling, food processing and meat processing |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.