Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiCut™ Dyneema™ Cut-Resistant Gloves, Nitrile Foam Coating
Shop All Protective Industrial Products Inc. Products
Click to view available options
Length (English):
8.1 in.
8.7 in.
9.1 in.
9.4 in.
Length (Metric):
20.5 cm
22 cm
23 cm
24 cm
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Orange
Red
White
Yellow
Description
Ideal for use in electronics, glass cutting, metal handling, food processing and meat processing — resistant to chemicals, water and ultraviolet light
- Micro-foam nitrile coatings are compatible with light oils and provide secure grip, abrasion resistance and overall breathability
- Reinforcement between thumb and forefinger improves cut resistance and glove life
- Knit wrists prevent dirt and debris from entering glove
- Material resists chemicals and UV light
- Seamless nylon shell incorporates glass, Dyneema™ and Lycra™
- Micro-cup finish allows for a controlled grip
- “Hand at rest” form reduces fatigue
- Color-coded cuff
- Washable
Certifications
The Oeko-Tex© Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | CE |
Construction | Seamless Knit |
Color | Gray |
Cut Resistance Rating | ANSI A5 |
Material | Nylon, Glass, Dyneema™, Lycra |
Product Type | Cut-resistant Gloves |
Size | Medium |
EN388 Standard | EN 388:4443C |
For Use With (Application) | Electronics, glass cutting, metal handling, food processing and meat processing |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction