Learn More
PIP™ MaxiDry™ ATG™ Ultra Lightweight Nitrile Coated Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Lightweight nitrile coating on a fine gauge seamless knit nylon liner
- Ultra thin design is comfortable and flexible, while also ensuring maximum finger tip tactile sensitivity
- Exclusive GripTech™ coating offers non-slip grip capabilities in wet or oily applications
- LiquiTech™ Barrier Technology provides resistant to oils and liquids
- Locking cuff ensures the glove doesn't slip off the hand
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Black |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Nylon, Spandex |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| Style | Standard |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.