Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Maxidry™ Plus™ Nitrile Coated Gloves

Catalog No. 19148164 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-148-164 X-Large
19-148-162 Medium
19-148-161 Small
19-148-163 Large
19-148-165 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-148-164 Supplier PIP™ Supplier No. 56530/XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed and developed for those working in areas or applications that require the blend of chemical protection with cut resistance.

  • Seamless nylon liner is comfortable and flexible
  • Foam nitrile coatings are compatible with light oils to provide a good grip and abrasion resistance
  • Gauntlet cuff for added forearm protection
  • Liquid Repellence - Splash resistance to chemicals is delivered through ATG's LiquiTech™ technology platform
  • Innovative Fibers - Unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort
  • Ultra Lightweight - Synthetic coating combined with a light seamless knit liner provides comfort, sensitivity, fit and dexterity
  • Locking Cuff - Ensures the glove does not slip off the hand
  • Optimized Grip - The micro-cup non-slip grip finish allows for a controlled and enhanced grip in oily and wet applications

Specifications

Certifications/Compliance EN 374, CE
Certifications/Compliance (Europe) CE, EN 374-2
Chlorinated No
Applications Industrial
Color Black, Blue
Finger Thickness (English) 39.37 mil
Finger Thickness (Metric) 1 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 39.37 mil
Palm Thickness (Metric) 1 mm
Product Type Chemical Protection Gloves
Size X-Large
Thickness (English) 39.37 mil
Thickness (Metric) 1 mm
EN388 Standard EN 388:4121
EN 421 No
For Use With (Application) Offshore petroleum, engine and transmission assembly, handling small castings and other abrasive edged parts, light stamping in oily conditions
Glove Cuff Style Gauntlet
Grip Design Textured
Liner Material Seamless Knit Nylon
Lining Lined
Model 56-530/XL
Series MaxiDry™ Plus™ 56-530
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.