Learn More
PIP™ Bouton™ Optical Dual Lens Goggles
Provide the ultimate anti-fog protection for any work environment. PIP™ Bouton™ Optical Dual Lens Goggles prevent fogging by separating the air temperature from body heat. They feature a foam padded surface for a comfortable seal and elastic or neoprene headbands.
Supplier: PIP™ 251650021RHB
Description
- Low profile design for use with head protection
- Indirect ventilation protects against liquid splash
- 99.99% UVA and UVB light filtration
- Transparent gray frame
- Elastic or Neoprene headband
- PVC/Synthetic foam padding
Specifications:
- Lens type: Dual, Anti-fog
- Outside lens material: Polycarbonate 99.99% UVA and UVB light absorption, Inside lens material: Acetate
- Thicknes: 2mm
- Base curve: 5.75
- Frame: PVC
Packaging Details: 10 pair per inner box, 60 pair per case
- Inner box size: 11 x 7.5 x 6.1 in. (28 x 19 x 15.5cm)
- Inner box weight: 3lb. (1.4kg)
- Case size: 24 x 13 x 17 in. (61 x 33 x 43cm)
- Case weight: Neoprene headband: 20 lb.(9kg); Elastic headband: 21.2 lb. (9.6kg)
Compliance
Meets ANSI Z87.1-2015 and ANSI D3 standards.
Specifications
| Anti-fog | |
| Safety goggles | |
| 60/Cs. | |
| PVC |
| Gray | |
| Neoprene | |
| Indirect |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.