Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Bouton™ Optical Dual Lens Goggles
Shop All Protective Industrial Products Inc. Products
Click to view available options
Lens Tint:
Clear
Gray
Headband Material:
Elastic
Neoprene
Description
- Low profile design for use with head protection
- Indirect ventilation protects against liquid splash
- 99.99% UVA and UVB light filtration
- Transparent gray frame
- Elastic or Neoprene headband
- PVC/Synthetic foam padding
Specifications:
- Lens type: Dual, Anti-fog
- Outside lens material: Polycarbonate 99.99% UVA and UVB light absorption, Inside lens material: Acetate
- Thicknes: 2mm
- Base curve: 5.75
- Frame: PVC
Packaging Details: 10 pair per inner box, 60 pair per case
- Inner box size: 11 x 7.5 x 6.1 in. (28 x 19 x 15.5cm)
- Inner box weight: 3lb. (1.4kg)
- Case size: 24 x 13 x 17 in. (61 x 33 x 43cm)
- Case weight: Neoprene headband: 20 lb.(9kg); Elastic headband: 21.2 lb. (9.6kg)
Compliance
Meets ANSI Z87.1-2015 and ANSI D3 standards.
Specifications
Specifications
Lens Coating | Anti-fog |
Lens Tint | Clear |
Product Type | Safety goggles |
Headband Material | Elastic |
No. per Case | 60/Cs. |
Ventilation Details | Indirect |
Frame Material | PVC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction