Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Bouton™ Optical Dual Lens Goggles

Provide the ultimate anti-fog protection for any work environment. PIP™ Bouton™ Optical Dual Lens Goggles prevent fogging by separating the air temperature from body heat. They feature a foam padded surface for a comfortable seal and elastic or neoprene headbands.

Supplier:  PIP™ 251650020RHB

 View more versions of this product

Catalog No. 19-148-206

This item is not returnable. View return policy

Description

Description

  • Low profile design for use with head protection
  • Indirect ventilation protects against liquid splash
  • 99.99% UVA and UVB light filtration
  • Transparent gray frame
  • Elastic or Neoprene headband
  • PVC/Synthetic foam padding

Specifications:

  • Lens type: Dual, Anti-fog
  • Outside lens material: Polycarbonate 99.99% UVA and UVB light absorption, Inside lens material: Acetate
  • Thicknes: 2mm
  • Base curve: 5.75
  • Frame: PVC

Packaging Details: 10 pair per inner box, 60 pair per case

  • Inner box size: 11 x 7.5 x 6.1 in. (28 x 19 x 15.5cm)
  • Inner box weight: 3lb. (1.4kg)
  • Case size: 24 x 13 x 17 in. (61 x 33 x 43cm)
  • Case weight: Neoprene headband: 20 lb.(9kg); Elastic headband: 21.2 lb. (9.6kg)

Compliance

Meets ANSI Z87.1-2015 and ANSI D3 standards.

Specifications

Specifications

Anti-fog
Safety goggles
60/Cs.
PVC
Clear
Neoprene
Indirect
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.