Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ 9.5 in. Class 100 Cleanroom Nitrile Gloves

Catalog No. 19161910A Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-161-910A Small
19-161-910B Medium
19-161-910C Large
19-161-910D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-161-910A Supplier PIP™ Supplier No. 100332400/S
This item is not returnable. View return policy

Fully textured nitrile gloves recommended for Class 100/ISO 5 cleanrooms. Commonly used in biotechnology, medical device manufacturing and computer assembly.

  • Exceed standards required for use in class 100 and other controlled environments
  • Finger textured provides a secure grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder free to reduce allergic reactions
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Chlorinated to harden and cleanse the surface of the glove
  • Electrostatic Dissipative (ESD) for improved performance in electronics assembly
  • 100% Silicone free

Specifications

Certifications/Compliance ASTM D5712-05, ASTM D6124-01, IEST-RP-CC005.3
Cleanroom Class Class 100 (ISO 5)
AQL 4
Color Natural
Exterior Finish Partially Textured
Finger Thickness (English) 7 mil
Finger Thickness (Metric) 0.18 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Size Small
Sterility Non-sterile
Thickness (English) 7 mil
Thickness (Metric) 0.18 mm
Model 100-332400/S
Series CleanTeam™
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.