Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ Cleanroom Paper

Catalog No. 191301954 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Color:
Blue
Green
Pink
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-130-1954 Blue
19-130-1955 Green
19-130-1956 Pink
19-130-1953 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-130-1954 Supplier PIP™ Supplier No. 10095501B
Add to Cart
Add to Cart

For use in controlled environments

  • Antistatic properties reduce attraction of airborne particles and enhance its performance in photocopiers and converting processes
  • Chemical and moisture resistant
  • Weight: 9.98 kg (22 lb.)
  • L x W: 21.6 x 27.9cm (8.5 x 11.0 in.)

Specifications

Material Synthetic
Ruled No
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Color Blue
Cover Color Blue
Height (English) 11 in.
Height (Metric) 279 mm
Width (English) 8.5 in.
Width (Metric) 216 mm
Autoclavable Not Autoclavable
Disposable Limited-use
For Use With (Application) For controlled environments
Product Type Cleanroom Paper
Sterility Non-sterile
Weight (English) 50 lb.
Weight (Metric) 22.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.