Learn More
Description
- Antistatic properties reduce attraction of airborne particles and enhance its performance in photocopiers and converting processes
- Chemical and moisture resistant
- Weight: 9.98 kg (22 lb.)
- L x W: 21.6 x 27.9cm (8.5 x 11.0 in.)
Specifications
Specifications
| Material | Paper |
| Ruled | No |
| Width (English) Page | 8.5 in. |
| Length (English) Page | 11 in. |
| Color | Green |
| Cover Color | Green |
| Autoclavable | Not Autoclavable |
| Disposable | Limited-use |
| Product Type | Cleanroom Paper |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.