Learn More
PIP™ CleanTeam™ Nylon Stretch Inspection Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Two-piece pattern, “zig zag” stitched rolled hem
- Low-lint nylon fabric absorbs perspiration, keeps hands comfortable and provides limited heat protection
- Can also be used as liners under disposable and unsupported liquidproof gloves
Specifications
Specifications
| Material | Nylon |
| Size | Men's |
| For Use With (Application) | inspection and electronics assembly, can also be used as liners under disposable and unsupported liquid proof gloves |
| Glove Cuff Color | Blue |
| Glove Cuff Style | Zig zag stitched |
| Length (English) | 8.9 in. |
| Length (Metric) | 22.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.