Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Economy Grade Split Cowhide Leather Double Palm Gloves

Catalog No. 191201572B Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-1572B Medium
19-120-1572D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-120-1572B Supplier PIP™ Supplier No. 847632/M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Constructed of B/C grade shoulder split cowhide with a cotton lined palm for comfort. A rubberized gauntlet cuff provides additional forearm protection, fast removal, and water resistance.

  • Gunn cut pattern delivers durability, wear, and comfort
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification

Specifications

Back Material Fabric
Cuff Material Rubberized
Color Gray, Blue
Grade Economy
Hand Specific
Material Cowhide Leather
Product Type Leather Palm Gloves
Size Medium
Style Gunn
Glove Cuff Color Blue with Red Stripes
Glove Cuff Style Gauntlet
Hem Color Green
Liner Material Cotton
Series 84-7632
Thumb Style Wing
Length (English) 11.8 in.
Length (Metric) 30 cm
Weight 44 lb. (Case)
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.